Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MJ-06MOR 90 LONG 1.66"
Mfr # 6801-L-06-06
Zoro # G805279752
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 9/16-18; 9/16-18
- Fitting Connection Type 06 Male JIC; 06 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6801-L-06-06
- Zoro # G805279752
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 9/16-18 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 06 Male JIC; 06 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - XL, 0.37 x 24in PL, T120 (240XL037)
- CAMOZZI #P6510 04-02, Male Connector, 1/4" OD X 1/8" NPT (P6510 04-02)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164583, Pressure Line, 3 micron, Outside-In (MF0059364)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/20 HP (70556302)
- TOMPKINS Hydraulic Fitting-International08MORFS-18X1.5MM (FF7400-08-18)
- TOMPKINS Hydraulic Fitting-Steel02MP HEX HEAD PLUG (5406-P-02)
- TOMPKINS Hydraulic Fitting-Steel16FJ-06MJ (2406-16-06)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP 90 (2501-04-08)
- TOMPKINS Hydraulic Fitting-Steel02 TUBE SLEEVE (0319-02)
- TOMPKINS Hydraulic Fitting-Steel10 BEADED STEM-08MP 45 (4503-10-08)
- EATON AEROQUIP Adpt, MJIC, 3/4-16x9/16-18, Strt (2027-8-6S)
- Tompkins Hydraulic Hose Adapters & Plugs