Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MJ-06MB-ADJ-04FOR-GAUGE PORT
Mfr # GP6400-06-06-04FB
Zoro # G105281264
product price: $5.79
/ea
Sold in multiples of 3 for $17.37
$17.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 9/16-18; 9/16-18; 7/16-20
- Fitting Connection Type 06 Male JIC; 06 Male ORB04 Female ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # GP6400-06-06-04FB
- Zoro # G105281264
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 9/16-18; 7/16-20 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Male JIC; 06 Male ORB04 Female ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 10 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 215T Frame, DP (GT0019A-P)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (10002)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-3/4 in ID x 2.718 in OD x 0.359 in W, Nitrile Lip (17617)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04MP (FF2404-04-04)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04FP-GAUGE PORT (GP2403-04-04-04FP)
- TOMPKINS Hydraulic Fitting-Stainless10MOR-10MOR ADJ-SS (SS-6403-NWO-10-10-FG)
- TOMPKINS Hydraulic Fitting-Steel08MP-04FP REDUCER (5406-08-04)
- TOMPKINS Hydraulic Fitting-Steel10MJ-16MP (2404-10-16)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 90 (6801-08-10)
- TOMPKINS Hydraulic Fitting-Stainless04FP-04FP-SS (SS-5000-04-04-FG)
- Tompkins Hydraulic Hose Adapters & Plugs