Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06FOR-08MP
Mfr # 6404-06-08
Zoro # G605278641
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 9/16-18; 1/2-14
- Fitting Connection Type 06 Female ORB; 08 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6404-06-08
- Zoro # G605278641
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 1/2-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Female ORB; 08 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (PRCFD5575A)
- DAYTON AC Gearmotor, 710.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H616)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/8" (AL110118)
- CONRADER Safety Valve, Soft Seat, 1/4In, 125 PSI, SS (SRV250-V-SS-125)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR (6400-06-08)
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP 90 (4501-12-08)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP HEX NIPPLE (5404-06-06)
- TOMPKINS Hydraulic Fitting-Steel08MP SQUARE HEAD PLUG (5406-SHP-08)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP (2404-04-08)
- TOMPKINS Hydraulic Fitting-Steel08MP HEX HEAD PLUG (5406-P-08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X16X16)
- Tompkins Hydraulic Hose Adapters & Plugs