Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06FJX-08FP
Mfr # 6506-06-08
Zoro # G905284359
product price: $4.39
/ea
Sold in multiples of 4 for $17.56
$17.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 9/16-18; 1/2-14
- Fitting Connection Type 06 Female JIC Swivel; 08 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6506-06-08
- Zoro # G905284359
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 1/2-14 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Female JIC Swivel; 08 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOP-FLEX Disc Coupling High Torque Disc Pack Assembly - Style Kd21 - Size 53 (053 KD HTDP)
- BREWER MACHINE AND GEAR Idler Pulley, 5V, Needle Bearing, 5" OD, 1" Bore (15V5F)
- SPEEDAIRE O-Ring for Metal Bowl, Intermediate (114X69)
- DAYTON Capacitor-Start/Run High Torque Farm Duty Motor, 1 1/2 HP, 115/230V AC Voltage, 56HC Frame (1TMX2)
- TOMPKINS Hydraulic Fitting-International08FBSPPX CAP (3406-08)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ (2403-08-08)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-04FOR-GAUGE PORT (GP6504-12-12-04FB)
- TOMPKINS Hydraulic Fitting-Steel24FJ-08MJ (2406-24-08)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR (6400-08-08)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-08MP 90-SS (SS-2501-08-08-FG)
- TOMPKINS Hydraulic Fitting-Steel04FJ BULKHEAD NUT (0306-04)
- Tompkins Hydraulic Hose Adapters & Plugs