Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel05MJ-06MP 90
Mfr # 2501-05-06
Zoro # G105282940
Sold in multiples of 7 for $18.13
$18.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 1/2-20; 3/8-18
- Fitting Connection Type 05 Male JIC; 06 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 2501-05-06
- Zoro # G105282940
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2-20; 3/8-18 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 05 Male JIC; 06 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-1192 Tb, 250-S8M-1192 Hp (250-S8M-1192 HP)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 4.6 gal 1-HP Only 60dB (CAT-4610S)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- BANDO 1168 mm Outside Length, 17 mm Top Width, 1 Ribs (BX43)
- TOMPKINS Hydraulic Fitting-Steel08MP HEX HEAD PLUG (5406-P-08)
- TOMPKINS Hydraulic Fitting-Steel06FJX-08MP (6505-06-08)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08MP HEX NIPPLE-SS (SS-5404-08-08-FG)
- TOMPKINS Hydraulic Fitting-Steel12FJ-10MJ (2406-12-10)
- TOMPKINS Hydraulic Fitting-Steel16MP-20FP EXPANDER (5405-16-20)
- TOMPKINS Hydraulic Fitting-Steel04FJX-02FP (6506-04-02)
- GATES SAE to SAE Adapters (4MJ-4MP)
- Tompkins Hydraulic Hoses & Fittings