Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel05MJ-04MP
Mfr # 2404-05-04
Zoro # G805278090
product price: $1.15
/ea
Sold in multiples of 17 for $19.55
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1/2-20; 1/4-18
- Fitting Connection Type 05 Male JIC; 04 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 2404-05-04
- Zoro # G805278090
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2-20; 1/4-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 05 Male JIC; 04 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THPL-N-1100)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SK27 (60SK27)
- ENERPAC H7203, 3 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7203)
- TOMPKINS Hydraulic Fitting-Steel32MP-12FP REDUCER (5406-32-12)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX 90 (6500-12-12)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ (2403-08-08)
- TOMPKINS Hydraulic Fitting-Restricted4MJ-4MP R.031-BZ (RST2404-04-04-R.031)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MOR 90 (6801-20-20)
- TOMPKINS Hydraulic Fitting-Stainless12MP-12MP HEX NIPPLE-SS (SS-5404-12-12-FG)
- RHINO Rhino Safety Orange Drip Proof Plugs MEDIUM Fits size -16 to -20 (ROPLUG-3)
- Tompkins Hydraulic Hose Adapters & Plugs