Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel04MP SQUARE HEAD PLUG
Mfr # 5406-SHP-04
Zoro # G405278094
Sold in multiples of 67 for $18.09
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Size 1/4-18
- Fitting Connection Type 04 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 5406-SHP-04
- Zoro # G405278094
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4-18 |
Details
Fitting Shape | Plug |
Fitting Connection Type | 04 Male NPT |
Description
The TOMPKINS brand Hydraulic Fitting-Steel04MP SQUARE HEAD PLUG has a fitting shape of Plug, a fitting size of 1/4-18, and a fitting connection type of 04 Male NPT.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00156OS3EJPR56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJPR56J-S)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3490 (3490)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Sealed (8500)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16FJX 45 (6502-16-16)
- TOMPKINS Hydraulic Fitting-Steel16MJ HEX HEAD PLUG (2408-16)
- TOMPKINS Hydraulic Fitting-Steel24FJ-12MJ (2406-24-12)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MP-SS (SS-2404-06-06-FG)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-04FP-GP (GPFF2406-06-06-04FP)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MORX 90 (6801-S-08-08)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/4-14, Strt (2045-12-12S)
- Tompkins Hydraulic Hose Adapters & Plugs