Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel04MP-02MP HEX NIPPLE
Mfr # 5404-04-02
Zoro # G405281230
product price: $1.15
/ea
Sold in multiples of 18 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1/4-18; 1/8-27
- Fitting Connection Type 04 Male NPT; 02 Male NPT
- Thread Size 1/4-18; 1/8-27
- Hydraulic Fitting Connection Type 04 Male NPT; 02 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5404-04-02
- Zoro # G405281230
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4-18; 1/8-27 |
Thread Size | 1/4-18; 1/8-27 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 04 Male NPT; 02 Male NPT |
Hydraulic Fitting Connection Type | 04 Male NPT; 02 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- DIXON Industrial Female Plug ST, 1/2", NPTF 3/8" (D4F3)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive Universal Joint (49-66-6730)
- GATES Truflex V-Belts, 4L410 (4L410)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR 90 (6801-04-04)
- TOMPKINS Hydraulic Fitting-Steel08MORFS HEX HEAD PLUG (FF2408-08)
- TOMPKINS Hydraulic Fitting-Stainless06MP-04FP REDUCER-SS (SS-5406-06-04-FG)
- TOMPKINS Hydraulic Fitting-Steel12MJ-20MOR (6400-12-20)
- TOMPKINS Hydraulic Fitting-Steel20MORFS BULKHEAD UNION 90 (FF2701-20-20)
- TOMPKINS Hydraulic Fitting-Steel06FJ-04MJ (2406-06-04)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Female JIC Swivel Tee (6606X04X04X04)
- Tompkins Hydraulic Hoses & Fittings