Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel04MJ-06MOR-06MJ TEE
Mfr # 6804-04-06-06
Zoro # G205282178
product price: $6.49
/ea
Sold in multiples of 3 for $19.47
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 04 Male JIC; 06 Male ORB; 06 Male JIC
- Thread Size 7/16-20; 9/16-18; 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6804-04-06-06
- Zoro # G205282178
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 7/16-20; 9/16-18; 9/16-18 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 04 Male JIC; 06 Male ORB; 06 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-160-PPV-A (DSNU-25-160-PPV-A)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- IGUS IGUS 5/16" x 1/2" iglide G300 Polymer Sleeve Bearing (GSI-0405-08)
- DYNABRADE Spring, 11010 (11010)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08FJX TEE (6600-08-08-08)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-06MORFS TEE (FF6602-06-06-06)
- TOMPKINS Male O-Ring Boss to Female Pipe Straight: 3/4-16 A, 3/8-18 B (470845)
- TOMPKINS Male JIC to Male JIC Straight: 1 1/16-12 A, 1 1/16-12 B (470973)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/4-14 A, 1/2-14 B (470026)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP-08FP TEE (2611-08-08-08)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 3.56L (1AA16FJC16)
- Tompkins Hydraulic Hose Fittings