Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel04MJ-04MJ-02MP TEE
Mfr # 2601-04-04-02
Zoro # G405279534
product price: $2.49
/ea
Sold in multiples of 8 for $19.92
$19.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 04 Male JIC; 04 Male JIC; 02 Male NPT
- Thread Size 7/16-20; 7/16-20; 1/8-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 2601-04-04-02
- Zoro # G405279534
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 7/16-20; 7/16-20; 1/8-27 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 04 Male JIC; 04 Male JIC; 02 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 5/8 Inch Barb Hose Fitting, PK 6 (FGM310-D6)
- INA Needle Brg, Drawn Cup, Bore 0.687 In (SCE118)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8208DRG25, Pressure Line, 25 micron, Outside-In (MF0060888)
- DAYTON BX72 Cogged V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3GXA7)
- TOMPKINS Hydraulic Fitting-Steel10MJ BULKHEAD UNION RUN TEE (2704-10-10-10)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04FJX-04MJ TEE-SS (SS-6602-04-04-04-FG)
- TOMPKINS Hydraulic Fitting-Stainless06MJ BLKD UNION TEE-SS (SS-2703-06-06-06-FG)
- TOMPKINS Hydraulic Fitting-Steel06MJ BULKHEAD UNION BRANCH TEE (2703-06-06-06)
- TOMPKINS Hydraulic Fitting-Steel04FP-04FP-04FP TEE (5605-04-04-04)
- TOMPKINS Hydraulic Fitting-Metric CompressionL10(16X1.5) COUPLING NUT (MC6000-L10)
- BRENNAN INDUSTRIES 06MFS-06MAORB 90 Deg Elbow Long Forged (2.61L) (FS6801-L-06-06-NWO-FG)
- Tompkins Hydraulic Hose Fittings