Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel04MJ-04FJX 90 NB BENT TUBE 1.10" DL
Mfr # NB6701-04-04
Zoro # G505282076
product price: $11.39
/ea
Sold in multiples of 2 for $22.78
$22.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Hydraulic Fitting Connection Type 04 Male JIC; 04 Female JIC Swivel
- Thread Size 7/16-20; 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # NB6701-04-04
- Zoro # G505282076
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 7/16-20; 7/16-20 |
Details
Fitting Shape | 90 |
Hydraulic Fitting Connection Type | 04 Male JIC; 04 Female JIC Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-7/8" (WE30H278)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35341-411)
- ZORO SELECT Hose Clamp, 9/16 to 5/8 In, SAE 8, CS, PK10 (52F16)
- X1 TOOLS 2-1/2 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x6)
- TOMPKINS Hydraulic Fitting-Steel16MP-16MP-16FP TEE (5601-16-16-16)
- TOMPKINS Hydraulic Fitting-Steel32FP-32FP-32FP TEE (5605-32-32-32)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR-04MJ TEE (6804-04-04-04)
- TOMPKINS Hydraulic Fitting-Stainless08FP-08FP-08FP TEE-SS (SS-5605-08-08-08-FG)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 LONG NB BENT TUBE 2.42" DL (NB6701-L-06-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-02NPT MALE STUD BRANCH TEE (MC6091-L06-L06-02)
- ANCHOR FLUID POWER 1" CODE 61 SPLIT FLANGE KIT PLATED (16SFO)
- Tompkins Hydraulic Hoses & Fittings