Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel04MJ-02MP EX LONG 2.56"
Mfr # 2404-LL-04-02
Zoro # G705279760
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 7/16-20; 1/8-27
- Fitting Connection Type 04 Male JIC; 02 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 2404-LL-04-02
- Zoro # G705279760
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/16-20; 1/8-27 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 04 Male JIC; 02 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- TSUBAKI Roller Chain, Plastic Top, 60P ANSI, 10 ft. (60P)
- ARO Valve, Check, 1/8 In NPT (104104-C01)
- SENQCIA HI-MAX Bl666 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 3/4" Pitch, PK5 (BL666HMCL)
- TOMPKINS Hydraulic Fitting-Steel10MJ-06MP (2404-10-06)
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FOR (6410-10-06)
- TOMPKINS Hydraulic Fitting-Steel08MOR-12FPX (6900-08-12)
- TOMPKINS Hydraulic Fitting-Steel10MJ-04MP (2404-10-04)
- TOMPKINS Hydraulic Fitting-Steel04FORFSX-04MP (FF6505-04-04)
- TOMPKINS Hydraulic Fitting-Steel12MJ BULKHEAD UNION 90 (2701-12-12)
- TOMPKINS Hydraulic Fitting-Steel16 BORE-16MJ (0403-16-16)
- Tompkins Hydraulic Hose Adapters & Plugs