Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel04MJ-02MP 45
Mfr # 2503-04-02
Zoro # G305278668
product price: $1.99
/ea
Sold in multiples of 9 for $17.91
$17.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45
- Fitting Size 7/16-20; 1/8-27
- Fitting Connection Type 04 Male JIC; 02 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 2503-04-02
- Zoro # G305278668
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/16-20; 1/8-27 |
Details
Fitting Shape | 45 |
Fitting Connection Type | 04 Male JIC; 02 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B56 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6X876)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- BAILEY Split Hardened Bushings: 1 1/4 in. I.D., 1 1/8 in. Length, 1 1/2 in. O.D. (153877)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE15)
- TOMPKINS Hydraulic Fitting-Steel12FJ-06MJ (2406-12-06)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP (2404-04-04)
- TOMPKINS Hydraulic Fitting-International04FJX-04MBSPP (3402-04-04)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FP 90 (6805-12-12)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08FP 90-SS (SS-5502-08-08-FG)
- TOMPKINS Hydraulic Fitting-Stainless20MP-20FP 90-SS (SS-5502-20-20-FG)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX12SS)
- Tompkins Hydraulic Hose Adapters & Plugs