Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel04FP-04FP
Mfr # 5000-04-04
Zoro # G305279238
product price: $1.45
/ea
Sold in multiples of 13 for $18.85
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1/4-18; 1/4-18
- Fitting Connection Type 04 Female NPT; 04 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5000-04-04
- Zoro # G305279238
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4-18; 1/4-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 04 Female NPT; 04 Female NPT |
Description
The TOMPKINS brand Hydraulic Fitting-Steel04FP-04FP has a straight fitting shape and a fitting size of 1/4-18; 1/4-18. It has a fitting connection type of 04 Female NPT; 04 Female NPT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6314Z, 6300 Series Single Row Deep Groove Ball Bearing, 6314Z (6314Z)
- SKF SKF-6207 C3, Single Row Ball Brgs, 6207 C3 (6207 C3)
- POWERFLITE A43 45" Outside Length, 1/2" Top Width, 1 Ribs (A43-2)
- CONTINENTAL 1/2" x 5' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-05-31)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FP 90 (6805-12-12)
- TOMPKINS Hydraulic Fitting-International06MBSPP-06MP (3825-06-06)
- TOMPKINS Hydraulic Fitting-Steel10MJ-16MP (2404-10-16)
- TOMPKINS Hydraulic Fitting-Steel02MP-04FP 90 (5502-02-04)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP (6506-04-04)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-02MP 90-SS (SS-2501-04-02-FG)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 9/16-18, Strt (2022-8-6S)
- Tompkins Hydraulic Hose Adapters & Plugs