Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel04FP-04FP-04FP TEE
Mfr # 5605-04-04-04
Zoro # G405281193
original price:
$3.49
9% off
new price: $3.15
/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 04 Female NPT; 04 Female NPT; 04 Female NPT
- Thread Size 1/4-18; 1/4-18; 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5605-04-04-04
- Zoro # G405281193
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 1/4-18; 1/4-18; 1/4-18 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 04 Female NPT; 04 Female NPT; 04 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, Multi (ZPE374301)
- CLIMAX METAL PRODUCTS 2ISCC-175-175 Two-Piece Industry Standard Clamping Coupling (2ISCC-175-175)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- LEGACY AIR HOSE REEL 3/8 X 100 350PSI RETRACTABLE (L8310)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-02NPT MALE STUD BRANCH TEE (MC6091-L06-L06-02)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR-06MJ TEE (6804-04-06-06)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/4-14 A, 3/4-14 B (470027)
- TOMPKINS Hydraulic Fitting-Steel04FP-04FP-04MP TEE (5604-04-04-04)
- TOMPKINS Hydraulic Fitting-Steel02MP-02MP-02MP TEE (5600-02-02-02)
- TOMPKINS Hydraulic Fitting-Metric CompressionLL06(10X1.0)-02BSPT MALE STUD 90 (MC6070-LL06-02)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- Tompkins Hydraulic Hose Fittings