Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel04FJX-02FP
Mfr # 6506-04-02
Zoro # G305284454
original price:
$4.79
10% off
Sold in multiples of 4 for $17.16
$17.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 7/16-20; 1/8-27
- Fitting Connection Type 04 Female JIC Swivel; 02 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6506-04-02
- Zoro # G305284454
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/16-20; 1/8-27 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 04 Female JIC Swivel; 02 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-43)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B13E)
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- CONTINENTAL CONTITECH 2/C120 Banded V-Belt, 124" Outside Length, 1-49/64" Top Width, 2 Ribs (2/C120)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP 45 (2503-04-04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FOR-GAUGE PORT (GP6504-08-08-04FB)
- TOMPKINS Hydraulic Fitting-Steel08FJX-06MP 90 (6501-08-06)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FJX 90 (6809-12-12)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MORX 90 (6801-S-08-08)
- TOMPKINS Hydraulic Fitting-Steel08MOR-04MP (6401-08-04)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- Tompkins Hydraulic Hose Adapters & Plugs