Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel04 BORE-04MORFS
Mfr # FF0403-04-04
Zoro # G405279268
Sold in multiples of 7 for $20.65
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1/4" Tube Bore; 9/16-18
- Fitting Connection Type 04 Braze Port; 04 Male ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # FF0403-04-04
- Zoro # G405279268
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4" Tube Bore; 9/16-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 04 Braze Port; 04 Male ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pin (01017)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 20TON 2"STROKE (HC2002T)
- MIDWEST FASTENER 3/8" x 1/2" x 1" x 5/8" Bronze Flange Bearings 4PK (65742)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH68)
- TOMPKINS Hydraulic Fitting-Steel16 TUBE SLEEVE (0319-16)
- TOMPKINS Hydraulic Fitting-Steel08MOR-12FPX (6900-08-12)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP 45 (2503-04-04)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04MP 90 (6806-06-04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-05MOR (6400-08-05)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 45 (6802-08-10)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MP 45 (2503-20-20)
- Tompkins Hydraulic Hose Adapters & Plugs