Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel02MP-02FPX 90 1.64"
Mfr # 1501-LL-02-02
Zoro # G805282356
product price: $8.19
/ea
Sold in multiples of 3 for $24.57
$24.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 1/8-27; 1/8-27
- Fitting Connection Type 02 Male NPT; 02 Female NPT Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 1501-LL-02-02
- Zoro # G805282356
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/8-27; 1/8-27 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 02 Male NPT; 02 Female NPT Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Brass (D2M2-B)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE13)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAS 1 15/16)
- BESTORQ Bestorq Double Side Timing Belt Model D1280-8M-20 - 50.39 in Outside Length - 0.79 in Top Width (D1280-8M-20)
- TOMPKINS Hydraulic Fitting-Steel16MOR-06FOR (6410-16-06)
- TOMPKINS Hydraulic Fitting-Steel06MP-04FPX 90 (1501-06-04)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX 90 (FF6500-12-12)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MJ (2403-20-20)
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP (4404-12-08)
- TOMPKINS Hydraulic Fitting-Steel16 BORE-12MJ (0403-16-12)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", BSPP (9000-0606)
- Tompkins Hydraulic Hoses & Fittings