Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Stainless16FP-16FP-SS
Mfr # SS-5000-16-16-FG
Zoro # G305282467
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1-11 1/2; 1-11 1/2
- Fitting Connection Type 16 Female NPT; 16 Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # SS-5000-16-16-FG
- Zoro # G305282467
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1-11 1/2; 1-11 1/2 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 16 Female NPT; 16 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 3 (CB324024)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1060mm (SPZ1060)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP 90 (2501-04-08)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MP (4404-20-16)
- TOMPKINS Hydraulic Fitting-Steel20MP-20FPX (1404-20-20)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FP-GAUGE PORT (GP6504-06-06-04FP)
- TOMPKINS Hydraulic Fitting-Steel16MJ BULKHEAD UNION 90 (2701-16-16)
- TOMPKINS Hydraulic Fitting-Stainless12MJ-16MP-SS (SS-2404-12-16-FG)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Male Pipe, 90 deg Elbow (2501-16-16-FG)
- Tompkins Hydraulic Hose Adapters & Plugs