Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Stainless12FP-12FP-12FP TEE-SS
Mfr # SS-5605-12-12-12-FG
Zoro # G105280809
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 12 Female NPT; 12 Female NPT; 12 Female NPT
- Thread Size 3/4-14; 3/4-14; 3/4-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # SS-5605-12-12-12-FG
- Zoro # G105280809
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 3/4-14; 3/4-14; 3/4-14 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 12 Female NPT; 12 Female NPT; 12 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.6 inch OD (6J160X5/8)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DXPSR04.00)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MJ TEE (2603-08-08-08)
- TOMPKINS Hydraulic Fitting-Metric CompressionL18(26X1.5) UNION 90 (MC6021-L18-L18)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04MJ TEE (2603-04-04-04)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14MOR-14MJ TEE (6804-14-14-14)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-06MORFS TEE (FF6602-06-06-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionL10(16X1.5)-22MM MALE STUD CPLG (MC6053-L10-22)
- TOMPKINS Hydraulic Fitting-Metric CompressionS25(36X2.0) UNION (MC6020-S25-S25)
- Tompkins Hydraulic Hose Fittings