Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Stainless04MJ BULKHEAD UNION 90 W/LN-SS
Mfr # SS-2701-LN-04-04-FG
Zoro # G305281477
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 7/16-20; 7/16-20
- Fitting Connection Type 04 Male JIC; 04 Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # SS-2701-LN-04-04-FG
- Zoro # G305281477
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/16-20; 7/16-20 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 04 Male JIC; 04 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 5.6 dia x 2LB-SF (562LB)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-03A)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-16T (SFT-16T)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- TOMPKINS Hydraulic Fitting-Steel12MOR-16MP (6401-12-16)
- TOMPKINS Hydraulic Fitting-Steel10FOR-06MP (6404-10-06)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08MP (FF2404-08-08)
- TOMPKINS Hydraulic Fitting-Restricted8MP-8FPX-R.062-BZ (RST1404-08-08-R.062)
- TOMPKINS Hydraulic Fitting-Steel24MJ BULKHEAD UNION (2700-24-24)
- TOMPKINS Hydraulic Fitting-Steel20MP-24FP EXPANDER (5405-20-24)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- Tompkins Hydraulic Hose Adapters & Plugs