Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Stainless04MJ-04FJX-04MJ TEE-SS
Mfr # SS-6602-04-04-04-FG
Zoro # G405278292
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 04 Male JIC; 04 Female JIC Swivel; 04 Male JIC
- Thread Size 7/16-20; 7/16-20; 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # SS-6602-04-04-04-FG
- Zoro # G405278292
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 7/16-20; 7/16-20; 7/16-20 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 04 Male JIC; 04 Female JIC Swivel; 04 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24710N-610)
- GATES 749 mm Outside Length, 13 mm Top Width, 1 Ribs (4L295)
- TRANSAIR Drop Bracket, For 25mm Tubing (6662 25 00)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/4-14 A, 3/4-14 B (470027)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 90 NB BENT TUBE 1.85" DL (NB6701-08-08)
- TOMPKINS Hydraulic Fitting-Metric CompressionL15(22X1.5)-18MM BANJO 90-THROT FREE (MC6143-L15-18)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FP-12MJ TEE (2606-12-12-12)
- TOMPKINS Hydraulic Fitting-Metric CompressionL10(16X1.5)-22MM MALE STUD CPLG (MC6053-L10-22)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14MOR-14MJ TEE (6804-14-14-14)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 13/16-16 ORS (1AA8FRA8)
- Tompkins Hydraulic Hose Fittings