Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Stainless04FP-04FP-04FP TEE-SS
Mfr # SS-5605-04-04-04-FG
Zoro # G905280832
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 04 Female NPT; 04 Female NPT; 04 Female NPT
- Thread Size 1/4-18; 1/4-18; 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # SS-5605-04-04-04-FG
- Zoro # G905280832
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 1/4-18; 1/4-18; 1/4-18 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 04 Female NPT; 04 Female NPT; 04 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 94" Outside Length, 7/8" Top Width, 1 Ribs (C90)
- SENQCIA INSPIRE SERIES 80H Hvy Cl Sc Type ASME/ANSI Std RllrChn SnglStrnd 1" Ptch, 80Hclsc, PK5 (80HCLSC)
- LOC-LINE Flex Hose Round Nozzle, 5/8 In, PK4 (61503)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-08MOR TEE (6803-06-06-08)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP-06MP TEE (5603-06-06-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionL28(36X2.0)-33MM STUD STANDPIPE (MC6123-L28-33)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-06MP TEE (2601-04-04-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionS25(36X2.0) UNION (MC6020-S25-S25)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FP-04FP TEE (5602-04-04-04)
- HYDAC TESTPOINT 7/16-20 UNF MC/NBR HTC (TESTPOINT 1620 7/16-20 UNF MC/NBR HTC)
- Tompkins Hydraulic Hoses & Fittings