Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Stainless04FJX-04MP-SS
Mfr # SS-6505-04-04-FG
Zoro # G905278112
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 7/16-20; 1/4-18
- Fitting Connection Type 04 Female JIC Swivel; 04 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # SS-6505-04-04-FG
- Zoro # G905278112
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/16-20; 1/4-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 04 Female JIC Swivel; 04 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP GTN-4 TiN Coated Cut-Off & Grooving Carbide Insert (6024-2004)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P10AP01, Suction, 10 micron (ZX-CSG50P10AP01)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 68mm Outside Dia., 15mm Width (6008 2RSNR/C3 PRX)
- GUARDAIR Polyurethane Hose, 1/4" NPT x 12 ft. L (14X12B04)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MP (2404-16-24)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FP 90 (6805-08-08)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP HEX NIPPLE (5404-06-06)
- TOMPKINS Hydraulic Fitting-International14X1.5 KOMATSU CAP (7861-14)
- TOMPKINS Hydraulic Fitting-Restricted8MJ-8MP-R.031-BZ (RST2404-08-08-R.031)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP 45 (2503-04-04)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X24X24)
- Tompkins Hydraulic Hoses & Fittings