Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Restricted6MJ-8MOR-R.062-BZ
Mfr # RST6400-06-08-R.062
Zoro # G105281844
Sold in multiples of 7 for $18.55
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 9/16-18; 3/4-16
- Fitting Connection Type 06 Male JIC; 08 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # RST6400-06-08-R.062
- Zoro # G105281844
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 3/4-16 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Male JIC; 08 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-15 (735-3MGT-15)
- D&D 25" Outside Length, 1/2" Top Width, 1 Ribs (A23/4L250)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60SDS20)
- TOMPKINS Hydraulic Fitting-Steel06FP-06FPX (1405-06-06)
- TOMPKINS Hydraulic Fitting-Stainless20MP-20FPX 90-SS (SS-1501-20-20-FG)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MOR 90 (6801-08-06)
- TOMPKINS Hydraulic Fitting-Steel08FJX-06MP 90 (6501-08-06)
- TOMPKINS Hydraulic Fitting-Stainless08FJX-08FP-SS (SS-6506-08-08-FG)
- TOMPKINS Hydraulic Fitting-Steel12FORFS BULKHEAD NUT (FF0306-12)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3350x6)
- Tompkins Hydraulic Hoses & Fittings