Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionS20(30X2.0)-S10(18X1.5) REDUCER
Mfr # MC6110-S20-S10
Zoro # G105284609
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type S20(30X2.0MM) Metric Compression; S10(18X1.5MM) Metric Compression
- Thread Size S20(30X2.0MM); S10(18X1.5MM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # MC6110-S20-S10
- Zoro # G105284609
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | S20(30X2.0MM); S10(18X1.5MM) |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | S20(30X2.0MM) Metric Compression; S10(18X1.5MM) Metric Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM (SLCRT200)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.5625-in. Bore, 144mm Overall L , 33mm Housing W (UCT208-25)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04MOR TEE (6803-04-04-04)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16FP TEE (2602-16-16-16)
- TOMPKINS Male JIC to Male Pipe 90 Elbow: 3/4-16 A, 1/2-14 B (470962)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-24MJ TEE (6602-24-24-24)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FP-12MJ TEE (2606-12-12-12)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06FJX-06MJ TEE-SS (SS-6602-06-06-06-FG)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- Tompkins Hydraulic Hoses & Fittings