Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionS12(20X1.5) UNION BULKHEAD 90
Mfr # MC6027-S12-S12
Zoro # G305282047
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Hydraulic Fitting Connection Type S12(20X1.5MM) Metric Compression; S12(20X1.5MM) Metric Compression
- Thread Size S12(20X1.5MM); S12(20X1.5MM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # MC6027-S12-S12
- Zoro # G305282047
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | S12(20X1.5MM); S12(20X1.5MM) |
Details
Fitting Shape | 90 |
Hydraulic Fitting Connection Type | S12(20X1.5MM) Metric Compression; S12(20X1.5MM) Metric Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MOTORS 115/208-230v 3/4hp 1800rpm Mtr (C666V1)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- PIX Belt, XPB Cogged, 17 x 2020mm LP (XPB2020)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCPL-2M)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-06MOR TEE (6803-06-06-06)
- TOMPKINS Hydraulic Fitting-Stainless04MP-04FP-04FP TEE-SS (SS-5602-04-04-04-FG)
- TOMPKINS Female Pipe to Female Pipe Straight: 1/2-14 A, 1/2-14 B (471176)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24MJ-24MP TEE (2601-24-24-24)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/8-18 A, 1/2-14 B (470023)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FP-04FP TEE (5602-04-04-04)
- BRENNAN INDUSTRIES 16HB-16MORB Straight (4604-16-16-O)
- Tompkins Hydraulic Hoses & Fittings