Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionS10(18X1.5) UNION BULKHEAD 90
Mfr # MC6027-S10-S10
Zoro # G505282083
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Hydraulic Fitting Connection Type S10(18X1.5MM) Metric Compression; S10(18X1.5MM) Metric Compression
- Thread Size S10(18X1.5MM); S10(18X1.5MM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # MC6027-S10-S10
- Zoro # G505282083
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | S10(18X1.5MM); S10(18X1.5MM) |
Details
Fitting Shape | 90 |
Hydraulic Fitting Connection Type | S10(18X1.5MM) Metric Compression; S10(18X1.5MM) Metric Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube White (XHT-BDX)
- ARO Air Regulator, 3/4 In NPT, 210 cfm, 250 psi (R37351-100)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/32, PK5 (87000-53-04)
- TRIM Semi-Synthetic Coolant, Amber, Drum, 54gal. (MS690XT/54)
- TOMPKINS Male O-Ring Boss to Female Pipe Straight: 3/4-16 A, 3/8-18 B (470845)
- TOMPKINS Male JIC to Male Pipe 90 Elbow: 3/4-16 A, 1/2-14 B (470962)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP-08FP TEE (2611-08-08-08)
- TOMPKINS Male JIC to Male O-Ring Boss 90: 3/4-16 A, 3/4-16 B (9077770)
- TOMPKINS Hydraulic Fitting-Metric CompressionS25(36X2.0) UNION (MC6020-S25-S25)
- TOMPKINS Hydraulic Fitting-Steel06MJ BULKHEAD UNION BRANCH TEE (2703-06-06-06)
- BRENNAN INDUSTRIES 06FP-04FJS Straight, 2PK (6506-06-04)
- Tompkins Hydraulic Hose Fittings