Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionLL08(12X1.0) UNION
Mfr # MC6020-LL08-LL08
Zoro # G205279871
product price: $4.95
/ea
Sold in multiples of 4 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type LL08(12X1.0MM) Metric Compression; LL08(12X1.0MM) Metric Compression
- Thread Size LL08(12X1.0MM); LL08(12X1.0MM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # MC6020-LL08-LL08
- Zoro # G205279871
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | LL08(12X1.0MM); LL08(12X1.0MM) |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | LL08(12X1.0MM) Metric Compression; LL08(12X1.0MM) Metric Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- FESTO Push-In Y-Fitting QSYL-G1/4-6 (QSYL-G1/4-6)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 ZZ PRX)
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR-04MJ TEE (6804-04-04-04)
- TOMPKINS Hydraulic Fitting-Steel08FJX-08FJX-08MJ TEE (6603-08-08-08)
- TOMPKINS Male JIC to Male Pipe 90 Elbow: 3/4-16 A, 1/2-14 B (470962)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08FJX TEE (6600-08-08-08)
- TOMPKINS Male O-Ring Boss to Female Pipe Straight: 3/4-16 A, 3/8-18 B (470845)
- TOMPKINS Hydraulic Fitting-Metric CompressionS25(36X2.0) UNION (MC6020-S25-S25)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC-1/2" M (6801-06-08-NWO-FG)
- Tompkins Hydraulic Hose Fittings