Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionLL04(8X1.0) UNION TEE
Mfr # MC6022-LL04-LL04-LL04
Zoro # G505280836
product price: $11.25
/ea
Sold in multiples of 2 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type LL04(8X1.0MM) Metric Compression; LL04(8X1.0MM) Metric Compression; LL04(8X1.0MM) Metric Compression
- Thread Size LL04(8X1.0MM); LL04(8X1.0MM); LL04(8X1.0MM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # MC6022-LL04-LL04-LL04
- Zoro # G505280836
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | LL04(8X1.0MM); LL04(8X1.0MM); LL04(8X1.0MM) |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | LL04(8X1.0MM) Metric Compression; LL04(8X1.0MM) Metric Compression; LL04(8X1.0MM) Metric Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Room Air Cond Mtr, PSC, OAO, 1625 RPM (5WJC4)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 18mm Zinc Plated Steel Extra Fine Thread Straight Grease Fittings 6PK (67167)
- WEG 3-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (01512ET3E284T-W22)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- TOMPKINS Hydraulic Fitting-Metric CompressionL15(22X1.5)-18MM BANJO 90-THROT FREE (MC6143-L15-18)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX 90 NB BENT TUBE 1.10" DL (NB6701-04-04)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12MJ TEE (2603-12-12-12)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24MJ-24MP TEE (2601-24-24-24)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-22MM MALE STUD CPLG (MC6053-L12-22)
- TOMPKINS Hydraulic Fitting-Steel06MP-08FPX-08FPX TEE (1601-06-08-08)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-06-O)
- Tompkins Hydraulic Hoses & Fittings