Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionL42(52X2.0) UNION BULKHEAD
Mfr # MC6026-L42-L42
Zoro # G405281926
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type L42(52X2.0MM) Metric Compression; L42(52X2.0MM) Metric Compression
- Thread Size L42(52X2.0MM); L42(52X2.0MM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # MC6026-L42-L42
- Zoro # G405281926
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | L42(52X2.0MM); L42(52X2.0MM) |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | L42(52X2.0MM) Metric Compression; L42(52X2.0MM) Metric Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-137-KW Set Screw Coupling with Keyway (RC-137-KW)
- BERLISS 10mm x 26mm x 8mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6000-2RS BERLISS)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP8)
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- TOMPKINS Male JIC to Male Pipe 90 Elbow: 3/4-16 A, 1/2-14 B (470962)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-08MOR TEE (6803-06-06-08)
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP CLOSE NIPPLE (5400-CL-04)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-22MM MALE STUD CPLG (MC6053-L12-22)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/8-18 A, 1/2-14 B (470007)
- TOMPKINS Hydraulic Fitting-Steel04MJ BULKHEAD UNION BRANCH TEE (2703-04-04-04)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- Tompkins Hydraulic Hoses & Fittings