Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionL28(36X2.0)-33MM STUD STANDPIPE
Mfr # MC6123-L28-33
Zoro # G605279099
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type L28(36X2.0MM) Metric Compression; 33X2.0MM Male Metric
- Thread Size L28(36X2.0MM); 33X2.0MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # MC6123-L28-33
- Zoro # G605279099
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | L28(36X2.0MM); 33X2.0MM |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | L28(36X2.0MM) Metric Compression; 33X2.0MM Male Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12-1/2 L, PK50 (5050005)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- NSK NSK 6202ZZ C3E, 6200 Series Single Row Deep Groove Ball Bearing (6202ZZ C3E)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 90 LONG NB BENT TUBE 2.91" DL (NB6701-L-08-08)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 1/4-18 A, 1/4-18 B (471099)
- TOMPKINS Hydraulic Fitting-Metric CompressionL18(26X1.5) UNION 90 (MC6021-L18-L18)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04MJ TEE (6602-04-04-04)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FP-04FP TEE (5602-04-04-04)
- TOMPKINS Hydraulic Fitting-Metric CompressionS10(18X1.5) UNION BULKHEAD 90 (MC6027-S10-S10)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-A24)
- Tompkins Hydraulic Hoses & Fittings