Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionL15(22X1.5)-18MM BANJO 90-THROT FREE
Mfr # MC6143-L15-18
Zoro # G005281067
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Hydraulic Fitting Connection Type L15(22X1.5MM) Metric Compression; 18X1.5MM Male Metric
- Thread Size L15(22X1.5MM); 18X1.5MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # MC6143-L15-18
- Zoro # G005281067
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | L15(22X1.5MM); 18X1.5MM |
Details
Fitting Shape | 90 |
Hydraulic Fitting Connection Type | L15(22X1.5MM) Metric Compression; 18X1.5MM Male Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Steel (SP-42-F)
- NTN NTN 6213, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Open (6213)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- TOMPKINS Hydraulic Fitting-Stainless16FP-16FP-16MP TEE-SS (SS-5604-16-16-16-FG)
- TOMPKINS Male J.I.C. to Male O-Ring Boss Straight: 7/8-14 A, 7/8-14 B (470683)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08MOR-08MORFS TEE (FF6804-08-08-08)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-12MJ TEE (6602-12-12-12)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR-04MJ TEE (6804-04-04-04)
- TOMPKINS Hydraulic Fitting-Stainless04FP-04FP-04FP TEE-SS (SS-5605-04-04-04-FG)
- GATES Hydraulic Adapter-Sae To Sae, G60140-1212 (G60140-1212)
- Tompkins Hydraulic Hoses & Fittings