Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionL10(16X1.5) COUPLING NUT
Mfr # MC6000-L10
Zoro # G805283919
Sold in multiples of 23 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Nut
- Hydraulic Fitting Connection Type L10(16X1.5MM) Metric Compression
- Thread Size L10(16X1.5MM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # MC6000-L10
- Zoro # G805283919
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | L10(16X1.5MM) |
Details
Fitting Shape | Nut |
Hydraulic Fitting Connection Type | L10(16X1.5MM) Metric Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SD-024-D)
- DAYTON 3V900 V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (13V726)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- TOMPKINS Hydraulic Fitting-Stainless08FP-08FP-08FP TEE-SS (SS-5605-08-08-08-FG)
- TOMPKINS Male JIC to Male JIC Straight: 1 1/16-12 A, 1 1/16-12 B (470973)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR-16MJ TEE (6804-16-16-16)
- TOMPKINS Hydraulic Fitting-Metric CompressionL22(30X2.0)-12NPT STUD STANDPIPE (MC6121-L22-12)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12FJX TEE (6600-12-12-12)
- TOMPKINS Hydraulic Fitting-Metric CompressionL10(16X1.5)-22MM MALE STUD CPLG (MC6053-L10-22)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" O-Ring Bo (6408-H06-O)
- Tompkins Hydraulic Hoses & Fittings