Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionL10(16X1.5)-22MM MALE STUD CPLG
Mfr # MC6053-L10-22
Zoro # G905284458
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type L10(16X1.5MM) Metric Compression; 22X1.5MM Male Metric
- Thread Size L10(16X1.5MM); 22X1.5MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # MC6053-L10-22
- Zoro # G905284458
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | L10(16X1.5MM); 22X1.5MM |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | L10(16X1.5MM) Metric Compression; 22X1.5MM Male Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drop In Motor, 0.7 hp Motor Assembly (01136)
- NSK NSK 6215, 6200 Series Single Row Deep Groove Ball Bearing (6215)
- CLIMAX METAL PRODUCTS MRC-20 Metric Set Screw Coupling (MRC-20)
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FP-08FP TEE (5605-08-08-08)
- TOMPKINS Hydraulic Fitting-Steel32FP-32FP-32FP TEE (5605-32-32-32)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX-08FPX TEE (1601-08-08-08)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-06MORFS TEE (FF6602-06-06-06)
- TOMPKINS Hydraulic Fitting-Steel20MORFS-20FORFSX-20MORFS TEE (FF6602-20-20-20)
- TOMPKINS Hydraulic Fitting-Stainless06MJ BLKD UNION TEE-SS (SS-2703-06-06-06-FG)
- BRENNAN INDUSTRIES 06MAORB-06MAORB 90 Deg Elbow Long Frg (2.08 L) (6807-LL-06-06-NWO-FG)
- Tompkins Hydraulic Hose Fittings