Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionL08(14X1.5) SWIVEL 90
Mfr # MC6100-L08-L08
Zoro # G605282563
product price: $10.79
/ea
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Hydraulic Fitting Connection Type L08(14X1.5MM) Metric Compression; L08(14X1.5MM) Metric Compression
- Thread Size L08(14X1.5MM); L08(14X1.5MM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # MC6100-L08-L08
- Zoro # G605282563
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | L08(14X1.5MM); L08(14X1.5MM) |
Details
Fitting Shape | 90 |
Hydraulic Fitting Connection Type | L08(14X1.5MM) Metric Compression; L08(14X1.5MM) Metric Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253042, Pressure Line, 10 micron, Outside-In (MF0060427)
- MARATHON Motor 229MP1066,143TCZ, BLW MTR, 2HP, 1800 (A681A)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF89)
- TOMPKINS Hydraulic Fitting-Stainless12MJ-12MJ-12MJ TEE-SS (SS-2603-12-12-12-FG)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-06NPT STUD STANDPIPE (MC6121-L12-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-02NPT MALE STUD CPLG (MC6051-L06-02)
- TOMPKINS Hydraulic Fitting-Stainless02MP-02FP-02FP TEE-SS (SS-5602-02-02-02-FG)
- TOMPKINS Male O-Ring Boss to Female J.I.C. Swivel Straight: 9/16-18 A, 3/4-16 B (471430)
- TOMPKINS Male O-Ring Boss to Female Pipe Straight: 3/4-16 A, 3/8-18 B (470845)
- WEATHERHEAD Fitting C5405X12 3/4In Tubex3/4In Pipe (C5405X12)
- Tompkins Hydraulic Hoses & Fittings