Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionL08(14X1.5)-04BSPP MALE STUD CPLG
Mfr # MC6052-L08-04
Zoro # G805283841
Sold in multiples of 4 for $17.40
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type L08(14X1.5MM) Metric Compression; 04BSPP
- Thread Size L08(14X1.5MM); 1/4-19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # MC6052-L08-04
- Zoro # G805283841
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | L08(14X1.5MM); 1/4-19 |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | L08(14X1.5MM) Metric Compression; 04BSPP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.70" OD (5V674)
- CONTINENTAL CONTITECH BX71 Cogged V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (BX71)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- SKF SKF-6019, Single Row Ball Brgs, 6019 (6019)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08MORFS-08MP TEE (FF2601-08-08-08)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-06MOR TEE (6803-08-08-06)
- TOMPKINS Hydraulic Fitting-Steel06FPX-06FPX-06FPX TEE (1603-06-06-06)
- TOMPKINS Male Pipe to Female Pipe 90 Street Elbow: 3/8-18 A, 3/8-18 B (9077600)
- TOMPKINS Male Pipe to Female Pipe Swivel Branch Tee: 3/8-18 A, 3/8-18 B (471110)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ-10FJX TEE (6600-10-10-10)
- GATES MegaCrimp Couplings (16G-16MPX)
- Tompkins Hydraulic Hose Fittings