Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Metric CompressionL06(12X1.5)-02BSPT MALE STUD CPLG
Mfr # MC6050-L06-02
Zoro # G405282374
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type L06(12X1.5MM) Metric Compression; 02BSPT
- Thread Size L06(12X1.5MM); 1/8-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # MC6050-L06-02
- Zoro # G405282374
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | L06(12X1.5MM); 1/8-28 |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | L06(12X1.5MM) Metric Compression; 02BSPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 13)
- SUPCO MultiPlus Dual Brand V Belt, A24 (A24)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 10-1/2 L, PK50 (5050015)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR-06MJ TEE (6804-04-06-06)
- TOMPKINS Hydraulic Fitting-Stainless06MJ BLKD UNION TEE-SS (SS-2703-06-06-06-FG)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14MOR-14MJ TEE (6804-14-14-14)
- TOMPKINS Hydraulic Fitting-Steel04FP-04FP-04FP TEE (5605-04-04-04)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04MJ TEE (6602-04-04-04)
- TOMPKINS Hydraulic Fitting-Metric CompressionL18(26X1.5) UNION 90 (MC6021-L18-L18)
- TOMPKINS Male J.I.C. to Male Pipe Straight: 7/8-14 A, 1/2-14 B (9077679)
- Tompkins Hydraulic Hoses & Fittings