Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-International10MJ-L15(22X1.5) MALE
Mfr # 7420-10-L15-22
Zoro # G905278389
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 7/8-14; L15(22X1.5MM)
- Fitting Connection Type 10 Male JIC; L15(22X1.5MM) Metric Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 7420-10-L15-22
- Zoro # G905278389
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/8-14; L15(22X1.5MM) |
Details
Fitting Shape | Straight |
Fitting Connection Type | 10 Male JIC; L15(22X1.5MM) Metric Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAC TOOLS Flex Shaft (SPAT35-36)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KKZ10, Pressure Line, 10 micron, Outside-In (MF0059518)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER K25, Pressure Line, 25 micron (ZX-K25)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 5 mfd, 2 13/16 in Overall H (2MDV4)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MORX 90 (6801-S-08-08)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-12MOR-SS (SS-6400-08-12-FG)
- TOMPKINS Hydraulic Fitting-International08MORFS-18X1.5MM (FF7400-08-18)
- TOMPKINS Hydraulic Fitting-Steel03MJ-03MJ (2403-03-03)
- TOMPKINS Hydraulic Fitting-Steel12MOR-16MP (6401-12-16)
- TOMPKINS Hydraulic Fitting-International16MJ-16MBSPP 45 (3802-16-16)
- PARKER Hydraulic Hose Adapter, 2.72" L, 4500 psi (3/4 MMO-SS)
- Tompkins Hydraulic Hose Adapters & Plugs