Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-International08MJ-14MM METRIC STANDPIPE
Mfr # 7625-08-14
Zoro # G405281131
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 3/4-16; 14MM Standpipe
- Fitting Connection Type 08 Male JIC; 14MM Standpipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 7625-08-14
- Zoro # G405281131
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4-16; 14MM Standpipe |
Details
Fitting Shape | Straight |
Fitting Connection Type | 08 Male JIC; 14MM Standpipe |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (EP101408)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- D&D Timing Belt, L, 1 x 15in PL, T40 (150L100)
- FOSTER Hose Stem, Plug, 1/4" MPT, Steel (SHD10)
- TOMPKINS Hydraulic Fitting-Steel10MJ-04MOR (6400-10-04)
- TOMPKINS Hydraulic Fitting-Steel05MJ-05MOR (6400-05-05)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-04FP-GP (GPFF2406-06-06-04FP)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MP 90 (4501-20-16)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04MJ-SS (SS-2403-04-04-FG)
- TOMPKINS Hydraulic Fitting-Steel04FJX-02FP (6506-04-02)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FOR-GP (GPFF2406-12-12-04FB)
- Tompkins Hydraulic Hose Adapters & Plugs