Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-International08FJIS CAP
Mfr # 3861-08
Zoro # G105281400
product price: $6.19
/ea
Sold in multiples of 3 for $18.57
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Size 1/2-14
- Fitting Connection Type 08 Female JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 3861-08
- Zoro # G105281400
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2-14 |
Details
Fitting Shape | Cap |
Fitting Connection Type | 08 Female JIS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 85" Outside Length, 5/8" Top Width, 1 Ribs (5VX850)
- SMC Valve, Closed Center, 5Port, 3Pstn, 24VDC, M5 (SY3300-5U1)
- NTN Taper Roller Bearing Cup, OD 2.328 In (4T-L68110)
- JET-LUBE Anti Seize Compound, Metallic, 8 oz, Can (69902)
- TOMPKINS Hydraulic Fitting-Steel; 04MJ-04MOR (6400-04-04)
- TOMPKINS Hydraulic Fitting-Steel20MP-20FPX (1404-20-20)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-04FOR-GAUGE PORT (GP6504-12-12-04FB)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-20MOR 90 (4601-20-20)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MOR 90 EX LONG 3.97" (FF6801-LL-12-12-3.97)
- TOMPKINS Hydraulic Fitting-Steel16 TUBE SLEEVE (0319-16)
- ADAPTALL Hose Adapter, 18 mm, Metric (9029-18x1.5)
- Tompkins Hydraulic Hoses & Fittings