Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-International06FP-22X1.5MM
Mfr # 7455-06-22
Zoro # G605279402
product price: $14.55
/ea
Sold in multiples of 2 for $29.10
$29.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 3/8-18; 22X1.5MM
- Fitting Connection Type 06 Female NPT; 22X1.5MM Male Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 7455-06-22
- Zoro # G605279402
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8-18; 22X1.5MM |
Details
Fitting Shape | Straight |
Fitting Connection Type | 06 Female NPT; 22X1.5MM Male Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 FF-SS)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,735 Nameplate RPM (6K885)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L3606T)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143TC-W22)
- TOMPKINS Hydraulic Fitting-Steel06 SILVER BRAZE RING (SBR-06)
- TOMPKINS Hydraulic Fitting-Steel12FJX-08MP (6505-12-08)
- TOMPKINS Hydraulic Fitting-Steel10MOR-12FOR (6410-10-12)
- TOMPKINS Hydraulic Fitting-Stainless04FJ BULKHEAD NUT-SS (SS-0306-04-FG)
- TOMPKINS Hydraulic Fitting-Steel02MP-04FP 90 (5502-02-04)
- TOMPKINS Hydraulic Fitting-Steel08FJ TUBE NUT (0318-08)
- PARKER Hydraulic Hose Adapter, 1.89" L, 3600 psi (1 GG-SS)
- Tompkins Hydraulic Hoses & Fittings