Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-International04MJIS-04MBSPT
Mfr # 3223-04-04
Zoro # G305279108
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1/4-19; 1/4-19
- Fitting Connection Type 04 Male JIS; 04 Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 3223-04-04
- Zoro # G305279108
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4-19; 1/4-19 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 04 Male JIS; 04 Male BSPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SV4100-5FU)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,750 Nameplate RPM (EM3218T-8)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4135070)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 90 (6801-04-06)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08MP 90 (6806-10-08)
- TOMPKINS Hydraulic Fitting-Steel24MORFS-24FORFSX-04FP-GP (GPFF2406-24-24-04FP)
- TOMPKINS Hydraulic Fitting-Steel12FJ CAP (0304-C-12)
- TOMPKINS Hydraulic Fitting-Steel08MJ-04MOR (6400-08-04)
- TOMPKINS Hydraulic Fitting-International08MJ-08MBSPP DUAL PORT (3820-08-08)
- TOMPKINS Hydraulic Fitting-Steel24MP-24FPX (1404-24-24)
- Tompkins Hydraulic Hoses & Fittings