Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB 1.38" THICK
Mfr # GP6871-32-32
Zoro # G605281962
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flange Size (In.) 2" Code 61 Flange; 1/4-18/04FB
- Fitting Shape Straight
- Hydraulic Fitting Connection Type 32 Code 61 Flange; 04 Female NPT/04 Female ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # GP6871-32-32
- Zoro # G605281962
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 2" Code 61 Flange; 1/4-18/04FB |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | 32 Code 61 Flange; 04 Female NPT/04 Female ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pendant Assy 2Button 10 Ft (ZCP-2)
- LOCTITE Anti Seize, 20g, Silver Color, LB 8060 LB 8060™ (466864)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B85 OH)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- TOMPKINS Hydraulic Fitting-Flange20 PIPE WELD-20FL C61 FLG PAD (W04-20-20)
- TOMPKINS Hydraulic Fitting-Flange20FP-20FL C62 FLANGE PAD (W44-20-20)
- TOMPKINS Hydraulic Fitting-Flange32FL C61 SPLIT FLANGE KIT (SFK-32-KIT)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SPLIT FLANGE KIT (SFXK-20-KIT)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB .88" THICK (GP6871-16-16)
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C61 FLANGE PAD (W46-16-16)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- Tompkins Parts & Accessories