Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange48FP-48FL C61 FLANGE PAD
Mfr # W43-48-48
Zoro # G705283156
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 3-8; 3" Code 61 Flange
- Fitting Shape Straight
- Hydraulic Fitting Connection Type 48 Female NPT; 48 Code 61 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # W43-48-48
- Zoro # G705283156
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 3-8; 3" Code 61 Flange |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | 48 Female NPT; 48 Code 61 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Air Dryer (HPR5-10)
- CMI CMI Small Impact Block (40408)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- FESTO Compact Cylinder ADN-32-50-A-P-A (ADN-32-50-A-P-A)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB 1.38" THICK (GP6871-32-32)
- TOMPKINS Hydraulic Fitting-Flange12MJ-20FL C62 90 (6892-12-20)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE KIT (SPX-20U)
- TOMPKINS Hydraulic Fitting-Flange24FP-24FL C61 FLANGE PAD (W43-24-24)
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C61 FLANGE PAD (W46-16-16)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB .88" THICK (GP6871-16-16)
- TOMPKINS Hydraulic Fitting-Flange24FL C62 SHIPPING PLATE (SPX-24)
- Tompkins Parts & Accessories