Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange48FL PLUG C61
Mfr # 6861-P-48
Zoro # G005279200
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 3" Code 61 Flange
- Fitting Shape Plug
- Hydraulic Fitting Connection Type 48 Code 61 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6861-P-48
- Zoro # G005279200
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 3" Code 61 Flange |
Details
Fitting Shape | Plug |
Hydraulic Fitting Connection Type | 48 Code 61 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Polarseal (Aca), G45592-0808S (G45592-0808S)
- NTN NTN 6005LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed (6005LLB)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021V5C05, Pressure Line, 5 micron, Outside-In (MF0058856)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L-R Section5/8 in W Top68 in L Outside (5L680R)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB .88" THICK (GP6871-16-16)
- TOMPKINS Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE (NB6840-24-32)
- TOMPKINS Hydraulic Fitting-Flange32FL PLUG C62 (6862-P-32)
- TOMPKINS Hydraulic Fitting-Flange12FL C62 SPLIT FLANGE KIT (SFXK-12-KIT)
- TOMPKINS Hydraulic Fitting-Flange12MJ-12FL CAT FLANGE 45 (NB6847-C-12-12)
- TOMPKINS Hydraulic Fitting-Flange20MJ-20FL CAT FLANGE NO BRAZE (NB6842-C-20-20)
- TOMPKINS Hydraulic Fitting-Flange12MJ-12FL CAT FLANGE 90 (NB6892-C-12-12)
- Tompkins Parts & Accessories