Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange40FP-40FL C61 FLANGE PAD
Mfr # W43-40-40
Zoro # G505283226
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 2 1/2-8; 2 1/2" Code 61 Flange
- Fitting Shape Straight
- Hydraulic Fitting Connection Type 40 Female NPT; 40 Code 61 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # W43-40-40
- Zoro # G505283226
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 2 1/2-8; 2 1/2" Code 61 Flange |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | 40 Female NPT; 40 Code 61 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 21310 EK TVPB, Radial Srb 170 Mm (21310 EK TVPB)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (PHC16-16F)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 2 Ribs - 2/5V1500 (2R5V1500)
- TRITAN Angular Contact Ball Bearing, 850lb. (5200 ZZ/C3 PRX)
- TOMPKINS Hydraulic Fitting-Flange12FL PLUG CAT (6862-CP-12)
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C61 FLANGE PAD (W46-16-16)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 90 NO BRAZE-KOMATSU (NB6890-10-10 KOMATSU)
- TOMPKINS Hydraulic Fitting-Flange24FP-24FL C61 FLANGE PAD (W43-24-24)
- TOMPKINS Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE (NB6840-24-32)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB 1.38" THICK (GP6871-32-32)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 3/4 In Pipe (5111)
- Tompkins Hydraulic Flanges