Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange32FP-32FL C61 FLANGE PAD
Mfr # W43-32-32
Zoro # G705282975
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 2-11 1/2; 2" Code 61 Flange
- Fitting Shape Straight
- Hydraulic Fitting Connection Type 32 Female NPT; 32 Code 61 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # W43-32-32
- Zoro # G705282975
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 2-11 1/2; 2" Code 61 Flange |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | 32 Female NPT; 32 Code 61 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-087 Set Screw Collar (C-087)
- BANDO TimingBelt, Synchro-Link, T5-940-10 (10T5-940)
- GATES PowerGrip GT3 Belts - 2M and 3M, 393-3MGT-09 (393-3MGT-09)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,505 Nameplate RPM (48ZJ89)
- TOMPKINS Hydraulic Fitting-Flange16FL PLUG CAT (6862-CP-16)
- TOMPKINS Hydraulic Fitting-Flange24FP-24FL C61 FLANGE PAD (W43-24-24)
- TOMPKINS Hydraulic Fitting-Flange40 PIPE WELD-40FL C62 FLG PAD (W42-40-40)
- TOMPKINS Hydraulic Fitting-Flange24FL C62 SPLIT FLANGE KIT (SFXK-24-KIT)
- TOMPKINS Hydraulic Fitting-Flange24FOR-24FL C61 FLANGE PAD (W46-24-24)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SPLIT FLANGE KIT (SFXK-16-KIT)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1.5 In Pipe (5104)
- Tompkins Parts & Accessories