Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange32FOR-32FL C61 FLANGE PAD
Mfr # W46-32-32
Zoro # G505283790
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 2 1/2-12; 2" Code 61 Flange
- Fitting Shape Straight
- Hydraulic Fitting Connection Type 32 Female ORB; 32 Code 61 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # W46-32-32
- Zoro # G505283790
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 2 1/2-12; 2" Code 61 Flange |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | 32 Female ORB; 32 Code 61 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- GATES XPZ630 Metric V-Belt, 630mm Outside Length, 10mm Top Width, 1 Ribs (XPZ630)
- BESTORQ Double Side V Belt, 150.2 in Outside Length, 0.66 in Top Width, 1 Ribs (BB145.6)
- TOMPKINS Hydraulic Fitting-Flange20FL PLUG CAT (6862-CP-20)
- TOMPKINS Hydraulic Fitting-Flange48FL PLUG C61 (6861-P-48)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SPLIT FLANGE KIT (SFXK-16-KIT)
- TOMPKINS Hydraulic Fitting-Flange24FOR-24FL C62 FLANGE PAD (W48-24-24)
- TOMPKINS Hydraulic Fitting-Flange20MJ-24FL C62 (6842-20-24)
- TOMPKINS Hydraulic Fitting-Flange32FL PLUG C61 (6861-P-32)
- TOMPKINS Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE (NB6840-24-32)
- Tompkins Hydraulic Flanges