Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange32FL PLUG CAT
Mfr # 6862-CP-32
Zoro # G605279716
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 2" CAT Flange
- Fitting Shape Plug
- Hydraulic Fitting Connection Type 32 CAT Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6862-CP-32
- Zoro # G605279716
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 2" CAT Flange |
Details
Fitting Shape | Plug |
Hydraulic Fitting Connection Type | 32 CAT Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X04)
- FESTO Push-In L-Fitting QBL-1/4-3/8-U (QBL-1/4-3/8-U)
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5420)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 NO BRAZE-KOMATSU (NB6840-10-10 KOMATSU)
- TOMPKINS Hydraulic Fitting-Flange24FOR-24FL C62 FLANGE PAD (W48-24-24)
- TOMPKINS Hydraulic Fitting-Flange20FL C61 CONNECTOR PLATE (CP-20)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SHIPPING PLATE (SPX-16)
- TOMPKINS Hydraulic Fitting-Flange40 PIPE WELD-40FL C62 FLG PAD (W42-40-40)
- TOMPKINS Hydraulic Fitting-Flange12FP-12FL C62 FLANGE PAD (W44-12-12)
- TOMPKINS Hydraulic Fitting-Flange20MJ-20FL CAT FLANGE NO BRAZE (NB6842-C-20-20)
- Tompkins Hydraulic Flanges